Shop NIBCO
See all product information
Create Account
LD3110 6 BFV DI NBR NPDI LUG BS 1EA
- Mfr # NLG24TK
- Zoro # G024883310
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Handle Type
Bare Stem
Vacuum Service Rating
28 in Hg
Standards
MSS SP-25, MSS SP-67
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG24TK
- Zoro #
- G024883310
- UPC #
- 039923726797
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 250 psi
- Operating Temperature - Maximum
- 180 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Valve Series
- LD-3110
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.