Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2100 24 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140X
- Zoro # G524882851
product price:Â
$
33,331.99
/ea
Key Features
Number of Flange Bolt Holes
20
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Manufacturer Warranty
5 yr
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140X
- Zoro #
- G524882851
- UPC #
- 039923255624
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 20
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Connection Type
- Lug
- Liner Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-2100
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 0.94 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.