Shop NIBCO
See all product information
Create Account
LD2022 8 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG780L
- Zoro # G024883235
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Connection Type
Lug
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG780L
- Zoro #
- G024883235
- UPC #
- 039923395979
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 8
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Handle Type
- Bare Stem
- For Media
- Water
- Body Material
- Ductile Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Valve Series
- LD-2022
Dimensions
- Lug Diameter
- 8 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.