Shop NIBCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2000 14 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110T
- Zoro # G424884382
product price:Â
$
9,324.99
/ea
Key Features
Nominal Valve Size
14 in
Vacuum Service Rating
28 in Hg
Handle Type
Gear Operated Handwheel
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110T
- Zoro #
- G424884382
- UPC #
- 039923255334
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- For Media
- Water
- Seal Material
- EPDM
- Coefficient of Volume (Cv)
- 11,917
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 14 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.