Shop NIBCO
See all product information
Create Account
FC2765 3 BFV CI EPDM DI 200# FF GO 1EA
- Mfr # NLFF50F
- Zoro # G124883579
product price:Â
$
1,629.99
/ea
Free Shipping & Returns
Key Features
ANSI Flange Class
Class 125
Stem Material
Stainless Steel
Seal Material
EPDM
Manufacturer Warranty
5 yr
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF50F
- Zoro #
- G124883579
- UPC #
- 039923778673
- Country of Origin
- United States
- Item
- Flow Control Valve
- ANSI Flange Class
- Class 125
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Disc Material
- Iron
- For Media
- Water
- Operating Temperature - Maximum
- 200 Degrees F
- Number of Flange Bolt Holes
- 4
- Handle Type
- Gear Operated Handwheel
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Valve Series
- FC-2765
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.