Shop NIBCO
See all product information
Create Account
LD3122 3 BFV DI NBR SS 250# LUG GO 1EA
- Mfr # NLG360F
- Zoro # G624882478
product price:Â
$
1,636.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Body Material
Ductile Iron
Operating Temperature - Maximum
180 Degrees F
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG360F
- Zoro #
- G624882478
- UPC #
- 039923728678
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Seal Material
- Buna-N
- Disc Material
- Stainless Steel
- Liner Material
- Buna-N
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 4
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.