Shop NIBCO
See all product information
Create Account
WD3122 3 BFV DI NBR SS 250# WFR GO 1EA
- Mfr # NLH360F
- Zoro # G524881380
product price:Â
$
1,542.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Disc Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Wafer
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH360F
- Zoro #
- G524881380
- UPC #
- 039923728975
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- Seal Material
- Buna-N
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- For Media
- Chemicals
- Valve Series
- WD-3122
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.