Shop NIBCO
See all product information
Create Account
LD2010 3 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG761F
- Zoro # G624891692
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Ductile Iron
Seal Material
EPDM
Nominal Valve Size
3 in
Stem Material
Stainless Steel
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG761F
- Zoro #
- G624891692
- UPC #
- 039923427267
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Ductile Iron
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- Connection Type
- Lug
- For Media
- Water
- Handle - Locking
- Locking
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Valve Series
- LD-2010
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.