Shop NIBCO
See all product information
Create Account
LD3122 4 BFV DI NBR SS 250# LUG BS 1EA
- Mfr # NLG340H
- Zoro # G924882833
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Handle Type
Bare Stem
Operating Temperature - Maximum
180 Degrees F
Disc Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG340H
- Zoro #
- G924882833
- UPC #
- 039923728081
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Number of Flange Bolt Holes
- 8
- Seal Material
- Buna-N
- Valve Series
- LD-3122
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.