Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1022 16 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLGL40U
- Zoro # G924884400
product price:Â
$
12,914.99
/ea
Key Features
Number of Flange Bolt Holes
16
Body Material
Ductile Iron
Lug Diameter
1 in
Liner Material
EPDM
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL40U
- Zoro #
- G924884400
- UPC #
- 039923778192
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 16
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Maximum Pressure - Operating
- 150 psi
- Valve Series
- LD-1022
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 16 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.