Shop NIBCO
See all product information
Create Account
LD3222 10 BFV DI FKM SS LUG GO 1EA
- Mfr # NLG450M
- Zoro # G724882590
product price:Â
$
7,758.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Connection Type
Lug
Operating Temperature - Maximum
300 Degrees F
Standards
MSS SP-25, MSS SP-67
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG450M
- Zoro #
- G724882590
- UPC #
- 039923730022
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Connection Type
- Lug
- Operating Temperature - Maximum
- 300 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- For Media
- Chemicals
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 12
- Liner Material
- FKM
- Body Material
- Ductile Iron
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.