Shop NIBCO
See all product information
Create Account
N20024 2 BFV CI NBR NYL/DI LUG LEV 1EA
- Mfr # NLJ392D
- Zoro # G024884065
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Handle Type
Lever
Seal Material
Buna-N
Standards
API 609, MSS SP-25, MSS SP-67
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ392D
- Zoro #
- G024884065
- UPC #
- 039923410894
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Lug
- Handle Type
- Lever
- Seal Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 4
- For Media
- Water
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Cast Iron
- Vacuum Service Rating
- 28 in Hg
- ANSI Flange Class
- Class 125
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.