Shop NIBCO
See all product information
Create Account
N20014 3 BFV CI NBR NPDI WFR LEV 1EA
- Mfr # NLJ160F
- Zoro # G224881765
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Handle Type
Lever
For Media
Water
Seal Material
Buna-N
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ160F
- Zoro #
- G224881765
- UPC #
- 039923773364
- Country of Origin
- China
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Handle Type
- Lever
- For Media
- Water
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.