Shop NIBCO
See all product information
Create Account
LD3222 12 BFV DI FKM SS LUG GO 1EA
- Mfr # NLG450N
- Zoro # G824883244
product price:Â
$
9,722.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Handle Type
Gear Operated Handwheel
Disc Material
Stainless Steel
Stem Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG450N
- Zoro #
- G824883244
- UPC #
- 039923730039
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
- Liner Material
- FKM
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 12
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 12 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.