Shop NIBCO
See all product information
Create Account
LC2000 5 BFV CI EPDM ALBR LUG LEV 1EA
- Mfr # NLQ100J
- Zoro # G524882486
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Liner Material
EPDM
Body Material
Cast Iron
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ100J
- Zoro #
- G524882486
- UPC #
- 039923254832
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Body Material
- Cast Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Handle - Locking
- Locking
- Disc Material
- Bronze
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 8
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 5 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.