Shop NIBCO
See all product information
Create Account
LD3222 3 BFV DI FKM SS LUG LEV 1EA
- Mfr # NLG440F
- Zoro # G824883268
product price:Â
$
1,527.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Standards
MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG440F
- Zoro #
- G824883268
- UPC #
- 039923729774
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 300 Degrees F
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Disc Material
- Stainless Steel
- For Media
- Chemicals
- Handle - Locking
- Locking
- Handle Type
- Lever
- Liner Material
- FKM
- Valve Series
- LD-3222
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.