Shop NIBCO
See all product information
Create Account
FC2775 2.5 BFV CI NBR DI FF LEV 1EA
- Mfr # NLFF35E
- Zoro # G124883838
product price:Â
$
1,033.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Disc Material
Iron
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLFF35E
- Zoro #
- G124883838
- UPC #
- 039923778864
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 1/2 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Handle - Locking
- Locking
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 4
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- ANSI Flange Class
- Class 125
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.