Shop NIBCO
See all product information
Create Account
WD2222 6 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH156K
- Zoro # G424884054
product price:Â
$
2,567.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Standards
MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Operating Temperature - Maximum
300 Degrees F
Number of Flange Bolt Holes
8
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH156K
- Zoro #
- G424884054
- UPC #
- 039923397348
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Operating Temperature - Maximum
- 300 Degrees F
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Disc Material
- CF8M Stainless Steel
- Liner Material
- FKM
- Handle Type
- Bare Stem
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle - Locking
- Locking
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.