Shop NIBCO
See all product information
Create Account
LD5022 2 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG940D
- Zoro # G124881186
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Manufacturer Warranty
5 yr
Connection Type
Lug
Maximum Pressure - Operating
285 psi
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG940D
- Zoro #
- G124881186
- UPC #
- 039923236371
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Connection Type
- Lug
- Maximum Pressure - Operating
- 285 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Chemicals
- Disc Material
- CF8M Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Number of Flange Bolt Holes
- 4
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.