Shop NIBCO
See all product information
Create Account
LD3010 3 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG210F
- Zoro # G724884129
product price:Â
$
1,213.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG210F
- Zoro #
- G724884129
- UPC #
- 039923723277
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Iron
- Handle Type
- Gear Operated Handwheel
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- Valve Series
- LD-3010
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.