Shop NIBCO
See all product information
Create Account
WD2000 3 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH090F
- Zoro # G324882709
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Body Material
Ductile Iron
Seal Material
EPDM
Vacuum Service Rating
28 in Hg
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH090F
- Zoro #
- G324882709
- UPC #
- 039923717573
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Wafer
- Disc Material
- Bronze
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Coefficient of Volume (Cv)
- 340
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.