LD2010 2 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850D
- Zoro # G724883948
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Disc Material
Ductile Iron
Liner Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG850D
- Zoro #
- G724883948
- UPC #
- 039923426437
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Connection Type
- Lug
- Disc Material
- Ductile Iron
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 4
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.