Shop NIBCO
See all product information
Create Account
LD5022 6 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG940K
- Zoro # G024883242
product price:Â
$
2,173.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Connection Type
Lug
Standards
MSS SP-25, MSS SP-67
Liner Material
EPDM
For Media
Chemicals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG940K
- Zoro #
- G024883242
- UPC #
- 039923287915
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Connection Type
- Lug
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- For Media
- Chemicals
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 285 psi
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-5022
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.