Shop NIBCO
See all product information
Create Account
WD3000 6 BFV DI EPDM ALBR WFR GO 1EA
- Mfr # NLH720K
- Zoro # G024883839
product price:Â
$
1,798.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Wafer
Maximum Pressure - Operating
250 psi
Nominal Valve Size
6 in
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH720K
- Zoro #
- G024883839
- UPC #
- 039923237583
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 250 psi
- Seal Material
- EPDM
- Coefficient of Volume (Cv)
- 1,613
- Stem Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.