Shop NIBCO
See all product information
Create Account
WD5022 6 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH945K
- Zoro # G324883416
product price:Â
$
3,110.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Nominal Valve Size
6 in
For Media
Chemicals
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH945K
- Zoro #
- G324883416
- UPC #
- 039923288134
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- For Media
- Chemicals
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 285 psi
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Liner Material
- EPDM
- Seal Material
- EPDM
- Disc Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.