Shop NIBCO
See all product information
Create Account
LD5022 6 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG943K
- Zoro # G324882631
product price:Â
$
2,359.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Seal Material
EPDM
Stem Material
Stainless Steel
Handle - Locking
Locking
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG943K
- Zoro #
- G324882631
- UPC #
- 039923287977
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Disc Material
- CF8M Stainless Steel
- Maximum Pressure - Operating
- 285 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Chemicals
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-5022
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.