Shop NIBCO
See all product information
Create Account
LD2100 2.5 BFV DI NBR ABZ LUG LEV 1EA
- Mfr # NLG150E
- Zoro # G124883760
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Lug Diameter
5/8 in
Liner Material
Buna-N
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG150E
- Zoro #
- G124883760
- UPC #
- 039923720368
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Lever
- For Media
- Water
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.