Shop NIBCO
See all product information
Create Account
N20013 2 BFV CI EPDM NPDI WFR LEV 1EA
- Mfr # NLJ120D
- Zoro # G924881386
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Liner Material
EPDM
Connection Type
Wafer
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ120D
- Zoro #
- G924881386
- UPC #
- 039923772947
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Seal Material
- EPDM
- Body Material
- Cast Iron
- Disc Material
- Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.