Shop NIBCO
See all product information
Create Account
WD5022 6 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH943K
- Zoro # G724882804
product price:Â
$
2,317.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
285 psi
Nominal Valve Size
6 in
Operating Temperature - Maximum
250 Degrees F
Body Material
Ductile Iron
For Media
Chemicals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH943K
- Zoro #
- G724882804
- UPC #
- 039923288110
- Country of Origin
- United States
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 285 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Handle - Locking
- Locking
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Disc Material
- Stainless Steel
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.