Shop NIBCO
See all product information
Create Account
N20013 3 BFV CI EPDM ALBR WFR LEV 1EA
- Mfr # NLJ100F
- Zoro # G224883493
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
For Media
Water
Disc Material
Bronze
Vacuum Service Rating
28 in Hg
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ100F
- Zoro #
- G224883493
- UPC #
- 039923772763
- Country of Origin
- China
- Item
- Flow Control Valve
- For Media
- Water
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Cast Iron
- Seal Material
- EPDM
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Standards
- API 609, MSS SP-25, MSS SP-67
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.