Shop NIBCO
See all product information
Create Account
LC2000 10 BFV CI EPDM ALBR LUG BS 1EA
- Mfr # NLQ090M
- Zoro # G424883507
product price:Â
$
2,418.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Maximum Pressure - Operating
200 psi
Liner Material
EPDM
Disc Material
Bronze
Number of Flange Bolt Holes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ090M
- Zoro #
- G424883507
- UPC #
- 039923254689
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Disc Material
- Bronze
- Number of Flange Bolt Holes
- 12
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Lug
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 10 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.