Shop NIBCO
See all product information
Create Account
N20013 6 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLJ110K
- Zoro # G624882072
product price:Â
$
1,783.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Vacuum Service Rating
28 in Hg
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Body Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ110K
- Zoro #
- G624882072
- UPC #
- 039923772695
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Connection Type
- Wafer
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.