Shop NIBCO
See all product information
Create Account
LD2122 4 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG155H
- Zoro # G424882531
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Nominal Valve Size
4 in
Handle Type
Lever
Number of Flange Bolt Holes
8
Disc Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG155H
- Zoro #
- G424882531
- UPC #
- 039923396556
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 8
- Disc Material
- Stainless Steel
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Seal Material
- Buna-N
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Valve Series
- LD-2122
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.