WD2000 4 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH090H
- Zoro # G724884464
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Nominal Valve Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH090H
- Zoro #
- G724884464
- UPC #
- 039923717580
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Disc Material
- Bronze
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Coefficient of Volume (Cv)
- 660
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Handle Type
- Bare Stem
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.