Shop NIBCO
See all product information
Create Account
N20013 8 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLJ110L
- Zoro # G924883793
product price:Â
$
2,390.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Vacuum Service Rating
28 in Hg
Nominal Valve Size
8 in
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ110L
- Zoro #
- G924883793
- UPC #
- 039923772701
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Cast Iron
- Liner Material
- EPDM
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.