Shop NIBCO
See all product information
Create Account
N20014 2 BFV CI NBR NYL/DI WFR GO 1EA
- Mfr # NLJ394D
- Zoro # G424883002
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Stem Material
Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Disc Material
Iron
Liner Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ394D
- Zoro #
- G424883002
- UPC #
- 039923411303
- Country of Origin
- China
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 180 Degrees F
- Disc Material
- Iron
- Liner Material
- Buna-N
- Connection Type
- Wafer
- Body Material
- Cast Iron
- Handle Type
- Gear Operated Handwheel
- ANSI Flange Class
- Class 125
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Maximum Pressure - Operating
- 200 psi
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- For Media
- Water
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.