Shop NIBCO
See all product information
Create Account
N20014 4 BFV CI NBR NYL/DI WFR GO 1EA
- Mfr # NLJ394H
- Zoro # G324883744
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Body Material
Cast Iron
Operating Temperature - Minimum
-20 Degrees F
ANSI Flange Class
Class 125
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ394H
- Zoro #
- G324883744
- UPC #
- 039923411426
- Country of Origin
- China
- Item
- Flow Control Valve
- Disc Material
- Iron
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- ANSI Flange Class
- Class 125
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Connection Type
- Wafer
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Handle Type
- Gear Operated Handwheel
- Valve Series
- N200148
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.