Shop NIBCO
See all product information
Create Account
N20014 6 BFV CI NBR NPDI WFR GO 1EA
- Mfr # NLJ170K
- Zoro # G524883957
product price:Â
$
2,220.99
/ea
Free Shipping & Returns
Key Features
Standards
API 609, MSS SP-25, MSS SP-67
Seal Material
Buna-N
Nominal Valve Size
6 in
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Wafer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ170K
- Zoro #
- G524883957
- UPC #
- 039923773296
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- For Media
- Water
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.