Shop NIBCO
See all product information
Create Account
N20014 6 BFV CI NBR NPDI WFR LEV 1EA
- Mfr # NLJ160K
- Zoro # G324884468
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Seal Material
Buna-N
Handle - Locking
Locking
For Media
Water
Nominal Valve Size
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ160K
- Zoro #
- G324884468
- UPC #
- 039923773395
- Country of Origin
- China
- Item
- Flow Control Valve
- Body Material
- Cast Iron
- Seal Material
- Buna-N
- Handle - Locking
- Locking
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Liner Material
- Buna-N
- Handle Type
- Lever
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.