Shop NIBCO
See all product information
Create Account
N20013 8 BFV CI EPDM NYL/DI WFR GO 1EA
- Mfr # NLJ393L
- Zoro # G424883040
product price:Â
$
2,135.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Lug Diameter
3/4 in
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ393L
- Zoro #
- G424883040
- UPC #
- 039923411525
- Country of Origin
- China
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Number of Flange Bolt Holes
- 8
- Vacuum Service Rating
- 28 in Hg
- ANSI Flange Class
- Class 125
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Disc Material
- Iron
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Valve Series
- N200138
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.