N20023 2 BFV CI EPDM ALBR LUG LEV 1EA
- Mfr # NLJ300D
- Zoro # G524883803
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Body Material
Cast Iron
Nominal Valve Size
2 in
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ300D
- Zoro #
- G524883803
- UPC #
- 039923269348
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 2 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Handle - Locking
- Locking
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Disc Material
- Bronze
- Number of Flange Bolt Holes
- 4
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Lug
- Liner Material
- EPDM
- Handle Type
- Lever
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.