Shop NIBCO
See all product information
Create Account
N20023 2 BFV CI EPDM NPDI LUG LEV 1EA
- Mfr # NLJ320D
- Zoro # G524881502
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Iron
Handle Type
Lever
Handle - Locking
Locking
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ320D
- Zoro #
- G524881502
- UPC #
- 039923269492
- Country of Origin
- China
- Item
- Flow Control Valve
- Disc Material
- Iron
- Handle Type
- Lever
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 4
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- N200
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.