Shop NIBCO
See all product information
Create Account
FC2765 2.5 BFV CI EPDM DI FF BS 1EA
- Mfr # NLFF00E
- Zoro # G124882060
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Liner Material
EPDM
Maximum Pressure - Operating
200 psi
Body Material
Cast Iron
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLFF00E
- Zoro #
- G124882060
- UPC #
- 039923778499
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
- Handle Type
- Bare Stem
- ANSI Flange Class
- Class 125
- Number of Flange Bolt Holes
- 4
- Operating Temperature - Maximum
- 200 Degrees F
- Seal Material
- EPDM
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Valve Series
- FC-2765
- Connection Type
- Flat Flange
Dimensions
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN 372-2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.