Shop NIBCO
See all product information
Create Account
N20023 6 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLJ310K
- Zoro # G224883851
product price:Â
$
1,759.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Stem Material
Stainless Steel
Connection Type
Lug
Number of Flange Bolt Holes
8
Lug Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ310K
- Zoro #
- G224883851
- UPC #
- 039923269454
- Country of Origin
- China
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 8
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- For Media
- Water
- Body Material
- Cast Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.