Shop NIBCO
See all product information
Create Account
N20014 6 BFV CI NBR NYL/DI WFR LEV 1EA
- Mfr # NLJ384K
- Zoro # G924883168
product price:Â
$
993.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
180 Degrees F
Connection Type
Wafer
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Iron
ANSI Flange Class
Class 125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ384K
- Zoro #
- G924883168
- UPC #
- 039923411518
- Country of Origin
- China
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 180 Degrees F
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Iron
- ANSI Flange Class
- Class 125
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Seal Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Lever
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Valve Series
- N200148
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.