Shop NIBCO
See all product information
Create Account
N20024 2 BFV CI NBR ALBR LUG LEV 1EA
- Mfr # NLJ240D
- Zoro # G524883391
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Connection Type
Lug
Seal Material
Buna-N
Handle - Locking
Locking
Number of Flange Bolt Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ240D
- Zoro #
- G524883391
- UPC #
- 039923773944
- Country of Origin
- China
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Connection Type
- Lug
- Seal Material
- Buna-N
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 4
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Cast Iron
- For Media
- Water
- Handle Type
- Lever
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Standards
- API 609, MSS SP-25, MSS SP-67
- Valve Series
- N200
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.