Shop NIBCO
See all product information
Create Account
LD2010 3 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850F
- Zoro # G824883848
product price:Â
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Disc Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG850F
- Zoro #
- G824883848
- UPC #
- 039923426451
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Disc Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Connection Type
- Lug
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.