Shop NIBCO
See all product information
Create Account
LD2122 6 BFV DI NBR SS 200# LUG GO 1EA
- Mfr # NLG165K
- Zoro # G124883470
product price:Â
$
2,039.99
/ea
Free Shipping & Returns
Key Features
Lug Diameter
3/4 in
Nominal Valve Size
6 in
For Media
Water
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG165K
- Zoro #
- G124883470
- UPC #
- 039923396655
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 180 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Disc Material
- Stainless Steel
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Valve Series
- LD-2122
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.