Shop NIBCO
See all product information
Create Account
LD2222 12 BFV DI FKM SS LUG GO 1EA
- Mfr # NLG831N
- Zoro # G524882776
product price:Â
$
9,427.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Lug
Disc Material
CF8M Stainless Steel
Operating Temperature - Maximum
300 Degrees F
Handle Type
Bare Stem
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG831N
- Zoro #
- G524882776
- UPC #
- 039923396945
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Disc Material
- CF8M Stainless Steel
- Operating Temperature - Maximum
- 300 Degrees F
- Handle Type
- Bare Stem
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Liner Material
- FKM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Number of Flange Bolt Holes
- 12
- Seal Material
- EPDM
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2222
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 12 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.