Shop NIBCO
See all product information
Create Account
LD2000 2.5 BFV DI EPDM ABZ LUG BS 1EA
- Mfr # NLG090E
- Zoro # G324891572
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Body Material
Ductile Iron
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090E
- Zoro #
- G324891572
- UPC #
- 039923717467
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- For Media
- Water
- Standards
- API 609, MSS SP-25, MSS SP-67
- Coefficient of Volume (Cv)
- 247
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 4
- Valve Series
- LD-2000
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 2 1/2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.